Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB414024

MPN #: 0812HPP

#8 x 3/4 #6HD Phillips Pan High Low Screw Fully Threaded Zinc Bake - Pkg of 8000

Product Description
8X3/4 #6HD Phillips Pan High Low Screw Fully Threaded Zinc Bake. High-Low thread for use in plastic, nylon, wood or other low-density materials. Thread design reduces driving torques, enhances resistance to thread stripping, improves pullout strength and lessens the risk of cracking the work piece. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

PRICE
$409.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4 in
Size8
HeadPan

Product Details

DrivePhillips
Country of OriginImport
FinishZinc
Package Quantity8000
Manufacturers Part Number0812HPP