Cash Registers & POS Systems

Cassida Universal Cash Handling Thermal Printer
| Compare | Image | Color | Depth | Height | Width | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | Black | 5-1/8 in | 2-1/2 in | 3-1/2 in | WBB2281847 | $335.00 |

Electronic Check Writers
Related Products
Shuresafe Countertop Stationary Deal Tray, 12"W x 10"D x 1-5/8"H Shuresafe® Security Drawers and Transaction Drawers, Trays help protect human and physical assets, manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Ideal for convenience stores, correctional facilities, restaurants, gas stations, high-risk kiosks, ticket windows, government, hospitals and many more applications. Features: Economical security solution for cashier windows or other secured area installation for counter tops Has curved interior for easy coin ...
Dri-Mark® Tri-Test Counterfeit Detector, Black, 1 Each Counterfeit detector offers the ultimate protection against counterfeit currency and falsified documents. The compact, portable, highly effective countertop unit provides triple protection with the latest in ultraviolet LEDs to detect imbedded security markings, white LEDs to reveal watermarks, and the reliable Smart Money Counterfeit Detector Pen to test for genuine currency paper. The counterfeit detector helps protect you from all types of counterfeit currency, including bleached bills. You can also use the counterfeit detector to ...
Shuresafe Duo-Drawer w/Sliding Deal Tray, 20-1/2"H For 8" Thick Wall, UL Bullet Resistant Faceplate Shuresafe® Security Drawers and Transaction Drawers, Trays help protect human and physical assets, manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Ideal for convenience stores, correctional facilities, restaurants, gas stations, high-risk kiosks, ticket windows, government, hospitals and many more applications. Features: Designed for installation in up to 8" thick walls Full-Length locking, sliding deal try Large ...
Shuresafe Big Reach Drawer 672300 -For Beverage Case & Container, UL App. Bullet Resistant Faceplate
Shuresafe Big Reach Drawer For Beverage Case & Container, UL App. Bullet Resistant Faceplate Shuresafe® Security Drawers and Transaction Drawers, Trays help protect human and physical assets, manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Ideal for convenience stores, correctional facilities, restaurants, gas stations, high-risk kiosks, ticket windows, government, hospitals and many more applications. Features: Designed for installation in up to 4 1/2" thick walls Interlocking lid prevents physical contact between ...
The 8" Cash Box with Combination Lock is a great combination box for personal security in the home, office, or on the go. Perfect for storing cash, electronic devices such as a cell phone, mp3 player or other valuables. The small size makes it ideal to hide in a file cabinet, glove box, backpack or desk drawer. Features a resettable combination lock for key-less entry. Useful recessed fold down carrying handle for portability and storage. Backed by a One Year Limited Warranty. Includes three compartment removable tray.


