Counterfeit Money Detectors

Counterfeit Detector & ID Verifier
| Compare | Image | Counterfeit Verification Methods | Depth | Width | Height | Voltage | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Ultra-Violet, Infrared | - | 5-1/8 in | 4-1/2 in | 110 V | 1 | WBB2192100 | $289.95 | ||
![]() | Ultra-Violet, Magnetic, Infrared | 4-3/16 in | 5-1/8 in | 2-3/4 in | 100-240 V | 1 | Ships Same Day WBB1735624 | $179.95 | ||
![]() | Ultra-Violet, Magnetic, Infrared, Color Spectrum | - | 4-7/8 in | 5-1/2 in | 110 V | 1 | WBB2192099 | $299.95 |

Counterfeit Detector Pen
Related Products
The 12" Cash Box with Key Lock is a great key box for personal security in the home, office, or on the go. Perfect for storing cash, electronic devices such as a cell phone, mp3 player or other valuables. The small size makes it ideal to hide in a file cabinet, glove box, backpack or desk drawer. Useful recessed fold down carrying handle for portability and storage. Backed by One Year Limited Warranty. Includes three compartment removable tray and keys.
Trusted by the world's leading armored carriers and financial institutions the Global Industrial™ MasterCoin™ bag ensures reliable and secure storing conditions in a clear, easy-to-seal 12" x 19" bag. Designed to minimize fraud and loss during transfers and other exchanges, this versatile and durable coin bag meets the most stringent testing requirements of the coin processing industry and the Federal Reserve. The 3" reinforced handle is easy to grab and grip, simplifying the transportation process when transferring multiple bags to different locations. Manufactured from a ...
Shuresafe Duo-Drawer w/Sliding Deal Tray, 20-1/2"H For 8" Thick Wall, UL Bullet Resistant Faceplate Shuresafe® Security Drawers and Transaction Drawers, Trays help protect human and physical assets, manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Ideal for convenience stores, correctional facilities, restaurants, gas stations, high-risk kiosks, ticket windows, government, hospitals and many more applications. Features: Designed for installation in up to 8" thick walls Full-Length locking, sliding deal try Large ...
Shuresafe Security Drawer w/Full-Length Deal Tray, UL Bullet Resistant Faceplate Shuresafe® Security Drawers and Transaction Drawers, Trays help protect human and physical assets, manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Ideal for convenience stores, correctional facilities, restaurants, gas stations, high-risk kiosks, ticket windows, government, hospitals and many more applications. Features: Removable deal tray exposes a full-length 4" high transfer area for passing convenience items, larger products up to ...
Shuresafe Big Reach Drawer 672300 -For Beverage Case & Container, UL App. Bullet Resistant Faceplate
Shuresafe Big Reach Drawer For Beverage Case & Container, UL App. Bullet Resistant Faceplate Shuresafe® Security Drawers and Transaction Drawers, Trays help protect human and physical assets, manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Ideal for convenience stores, correctional facilities, restaurants, gas stations, high-risk kiosks, ticket windows, government, hospitals and many more applications. Features: Designed for installation in up to 4 1/2" thick walls Interlocking lid prevents physical contact between ...




