Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sparco

Model # :WBB0955265

MPN #: SPR15500

Sparco Steel Cash Box 15500 w/10 Compartment Tray, Keyed Lock 10-1/2"W x 15"D x 2"H, Gray

Product Description
Sparco Cash Box W/Tray, SPR15500, 10.5"W x 15"D x 2"H, Gray

Cash box features a keylock and removable tray with 10 compartments to organize and safeguard your money and other valuables. Tray has five long compartments for cash and five smaller compartments for coins. Steel construction includes heavy-duty steel hinges. Cash box includes two keys.

Includes
  • All-Steel Cash Box with Tray
  • 2 x Key

  • PRICE
    $40.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width10-1/2 in
    Depth15 in
    Height2 in

    Product Details

    Lock TypeKey Lock
    TypeCash Box
    ColorGray
    MaterialSteel
    Package Quantity1
    DescriptionCash Box with Tray
    Manufacturers Part NumberSPR15500
    Number of Bill Compartments5
    Number of Coin Compartments5
    BrandSparco