Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KwikBoost

Model # :WBB2370592

MPN #: KBEP-BASE9

KwikBoost EdgePower™ 9-Bay Base Charging Station

Product Description
Enjoy the convenient cordless charging of mobile devices. The KwikBoost EdgePower™ desktop charging station system is a total solution for laptops and mobile devices in workspace and classroom environments. EdgePower® eliminates extension cords by putting power right where you need it.

Capable of recharging up to 9 EdgePower® Rechargeable Battery in 2 hours, the 9-Bay Base Charging Station keeps you powered up and productive.

To create a complete system, the 9-Bay Base Charging Station requires at least one KwikBoost EdgePower® Clamp-On Desktop Charging Unit. You also need at least one Rechargeable Battery (sold separately or in bundles).

Features:
  • The 9-Bay Base Charging Station works with an EdgePower® portable charging station system
  • EdgePower® eliminates the need for extension cords and power strips, which are inconvenient, unsightly, and a potential trip hazard
  • Can fully recharge up to 9 EdgePower® Rechargeable Battery in 2 hours
  • Offers a Kensington Security Slot to provide extra protection against theft. Lock not included.
  • One-year limited warranty
Specifications:
  • Overall Dimensions: 12" D x 15" W x 13.5" H
  • Battery Slots: 9
  • Input Power: 100-240V 60Hz (7A)
  • Output Power (to each battery): 25.5V 3.0A
  • Battery Cell Recharge Time: 2 hours
  • Theft Deterrence: Kensington Security Slot
  • Expandability: N/A


PRICE
$439.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimensions12D x 15W x 13-1/2H in

Product Details

TypeCharging Station
Input100-240V 60Hz
Battery Recharge Time2 Hours
Operating Temperature32° to 113°F (0° to 45°C)
Includes9-Bay Base Charging Station
Package Quantity1
Description 9-Bay Base Charging Station
Manufacturers Part NumberKBEP-BASE9
Output25.5V 3.0A BTU
BrandKwikBoost

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFCC, ETL