Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SG Toolaid

Model # :WBB2372462

MPN #: SGT89450

SG Tool Aid 9-Piece Aluminum Body Repair Kit 89450

Product Description
9 piece forged steel body repair kit painted red for easy identity of dedicated use on aluminum bodies. Kit includes a Universal Dolly, Toe Dolly, Heel Dolly, Pick & Finishing Hammer, Chisel & Finishing Hammer, Heavy Bumping & Finishing Hammer, Door Skin Hammer, General Purpose Spoon and a Light Slapping Spoon contained in a blow molded case

PRICE
$499.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/8 in
Width16-1/8 in
Height3 in
Weight21.3 lbs

Product Details

Package Quantity1
ColorSilver
Manufacturers Part NumberSGT89450
BrandSG Toolaid