Keysco Mobile Pickup Bed Dolly, Aluminum, 48"W x 48"D x 34-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
The Keysco Aluminum Pick-Up Bed Dolly is lightweight, but very strong, holding up to 800 lbs. It has heavy wall one-piece construction with six 4 inch swivel casters (two locking, 4 non-locking), and is collapsible for storage.6 - 4" Casters
PRICE
$1,119.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 70 in |
| Width | 48 in |
| Height | 27 in |
| Weight | 85 lbs |
| Max Height | 27 in |
| Low Height | 21 in |
Product Details
| Assembly Required | Yes |
| Type | Mobile Pickup Bed Dolly |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 73783 |
| Brand | Keysco |
Warranty
| Warranty | 1 yr |