Keysco Mobile Prep Station, Steel, 48"W x 18"D x 43"H, 300Lbs Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Keysco Prep Station holds the most popular sizes of masking paper. The unit also features a separate bar for plastic rolls. The paint gun holder and convenient upper tray are ideal for miscellaneous tools and supplies.
PRICE
$1,199.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 in |
| Width | 38 in |
| Height | 45 in |
| Weight | 27 lbs |
Product Details
| Assembly Required | Yes |
| Type | Mobile Prep Station |
| Capacity | 300 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 78015 |
| Brand | Keysco |
Warranty
| Warranty | 1 yr |