Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Knuffi

Model # :WBB1309556

MPN #: 60-6772

Knuffi 90-Degree Medium Duty Flat Corner Bumper Guard, Type H, 39-3/8"L x 1-13/16"W, 60-6772

Product Description

Easy to install almost anywhere, Knuffi® Bumper Guards protect goods, gear and people from bumps, bruises, costly damage and serious injury. Corner Guards protect heads, limbs, products and equipment from impact and abrasion in almost any situation. Knuffi® Corner Guards are easy to apply with peel-and-stick adhesive backing.

PRICE
$55.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39-3/8 in
Width1-7/8 in
Height1-13/16 in
Weight1 lbs
Diameter1-3/8 in

Product Details

TypeCorner Bumper Guard
ColorBlack/Yellow
SeriesH
For Use With60-6786, 60-6789
Temperature Range-40 to 212 Farenheit (-40 to 100 Celsius) °F
Mounting MethodSelf Adhesive
MaterialPolyurethane Foam
DescriptionCorner Bumper Guard
Package Quantity1
Manufacturers Part Number60-6772
ShapeFlat
BrandKnuffi

Warranty

Warranty5-year warranty for elasticity and color-fastness. yr

Compliance & Certifications

CertificationsB2 DIN 4102 and UL 94HB/10mm