Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670668

Global Industrial™ 90-Degree Flat Corner Bumper Guard, Type H, 39-3/8"L, Black/Yellow

Product Description
✓ Polyurethane foam is durable and resists hotter work environments
✓ Includes two strips of adhesive for long-lasting adherence to racking
✓ Type H bumper guard for corner protection

Protect walls from incurring damage and employees from hazardous edges with the Global Industrial™ 90-Degree Flat Corner Bumper Guard. These bumper guards protect surfaces and reduce impact and feature adhesive strips for easy application that is long-lasting. The bright yellow and black coloring offers an effective warning system. The 90-degree cut-out is ideal for wall corners, shelving, and other right-angle surfaces. A protective foil cover ensures colors don't wear off even after heavy use. 1-Year Limited Warranty.

PRICE
$35.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
35.95
Buy 6 units - 10 units
34.95Save $1.00 (3%)
Buy 11+ units
33.95Save $2.00 (6%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39-3/8 in
Width1-7/8 in
Height1-7/8 in

Product Details

TypeCorner Bumper Guard
Mounting MethodSelf Adhesive
MaterialPolyurethane Foam
ColorBlack/Yellow
SeriesH
ShapeFlat
BrandGlobal Industrial

Warranty

Warranty1 yr