Features:
- Made with at least 90% recycled material
- Small bubble for enhanced product protection
- Features patented nylon barrier technology to hold air longer
- Lightweight for cost-effective shipping
Model # :WBB3204050
MPN #: BW1248PHCR
Weights & Dimensions
| Length | 250 |
| Width | 48 in |
| Bubble Size | 1/2 in |
Product Details
| Type | Perforated |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | BW1248PHCR |
| Recyclable | Yes |