Global Industrial
Model # :WBB1645789
Global Industrial HD Perforated Air Bubble Roll, 48"W x 250'L x 1/2" Bubble, Clear
Write a Review
|
Questions & Answers (0)
Product Description
These rolls provide maximum bubble protection. The 1/2" heavy duty bubble safeguards against shock, abrasion and vibration. It is recommended for shipping heavier, industrial items such as motors, machine parts and compressors. Ideal for long shipment cycles or extreme shipping conditions. It is cross-perforated at every 12" for easy tear off.
PRICE
$299.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 250 ft |
| Width | 48 in |
| Bubble Size | 1/2 in |
Product Details
| Type | Perforated |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | B1645789 |
| Brand | Global Industrial |
| Recyclable | No |