Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Spring

Model # :WBB2222798

MPN #: 591090125MR

90° Torsion Spring - 0.989" Coil Dia. - 0.125" Wire Dia. - Wound Right - Music Wire

Product Description
Torsion springs offer resistance to externally applied torque as the ends are rotated in angular deflection. They are commonly used over an arbor or mandrel for support.

PRICE
$7.20

Min. purchase quantity is 11
11
11
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Rod Size0.591"
Leg Length4 in
Rate0.3811 lbs
Coil Outside Diameter0.989"
Wire Diameter0.125 in
Calculated Length @ Torque (Approx.)0.657
Torque @ 1/2 Leg Length34.298

Product Details

Deflection Angle90°
Direction of WindRight
Country of OriginMade in USA
MaterialCarbon Steel Music Wire
Package Quantity1
Number of Coils4.25
Manufacturers Part Number591090125MR
BrandGardner Spring