Eclipse 900-038 - Hex Key Set - US and Metric
Write a Review
|
Questions & Answers (0)
Product Description
This set comes with a complete selection of hex keys all the way down to micro sizes for watch repair, etc. There are 15 long arm inch sizes and 15 short arm metric sizes for easy recognition. This set comes in a sturdy case for storage.
PRICE
$41.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) in |
| Tip Size | Various (Set) in |
| Short Arm Length | Various (Set) in |
| Set Size Range | .028"-3/8", .7MM-10MM |
Product Details
| Type | Hex Key Set |
| Measuring System | SAE (Fractional), Metric (MM) |
| Number of Pieces | 30 |
| Case/Stand/Pouch Included | Case |
| Color | Black |
| Style | Long & Short Arm |
| Tamper Resistant | No |
| Package Quantity | Set |
| Manufacturers Part Number | 900-038 |
| Brand | Eclipse |