Reliable 9000 Series Direct Feed Pressurized Steamer with Aluminum Wand
Write a Review
|
Questions & Answers (0)
Product Description
The 9000BU provides continuous steam for an unlimited amount of time when it's hooked up to a direct water line or with the available 2-gallon water container. There's no more downtime waiting for the boiler to re-pressurize. Paired with the 3900IA Ironing Steam Wand, it produces dry pressurized steam perfect for a wide variety of materials and applications. The 9000BU excels at producing quality, dry, pressurized steam. Pressurized steam is the fastest and most efficient way of ironing. It allows the fibers of the fabric to be softened quicker, with the weight and heat of the iron laying the fibers down flat. This creates the crisp and clean finish demanded by professionals.
PRICE
$4,279.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 16 in |
| Depth | 16 in |
| Height | 35 in |
| Weight | 38 lbs |
| Cord Length | 7 |
| Hose Length | 86.4" |
| Cleaning Width | 3.5 in |
Product Details
| Type | Direct Feed Pressurized Steamer with Aluminum Wand |
| Pressure Power | 60 PSI |
| Color | Silver |
| Amperage | 17 A |
| Capacity | 5.2 qt |
| Voltage | 120 V |
| Material | Stainless Steel |
| Description | Direct Feed Pressurized Steamer with Aluminum Wand |
| Manufacturers Part Number | 9000BU-3900IA |
| Temperature | 221F |
| Brand | Reliable |