Nylon Brush (Long/Medium Bristles) For Mr-100 Steam Cleaner - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Cleans dirt and grime using long/medium bristles. Sold in package quantity.
PRICE
$12.20 Sold in packages of 2 / $6.10 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1.5 in |
| Depth | 1 in |
| Height | 2 in |
Product Details
| Material | Plastic |
| Package Quantity | 2 |
| Description | Nylon Brush (Long/Medium Bristles) |
| Color | Black |
| Manufacturers Part Number | BRUSHLONG |
| Brand | Vapamore |
| Bristle Material | Nylon |