Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sparta

Model # :WBB637724

MPN #: 4004200

Carlisle 4004200 - Tank & Kettle W/ Nylon Bristles 5-1/2" - Pkg Qty 12

Product Description
Features:
  • Flare head design assures all-around thorough cleaning
  • Can be used with different length threaded handles to reach bottom of kettles and tanks
  • Crimped bristles are staple set into solid plastic head
  • Nylon bristle brushes have excellent chemical resistance
  • Base resins used to produce bristles are made of FDA approved materials
  • BPA free
PRICE
$815.40  Sold in packages of 12 / $67.95 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/2 in

Product Details

MaterialNylon Bristle
Package Quantity12
DescriptionTank and Kettle with Nylon Bristles
ColorWhite
Manufacturers Part Number4004200
BrandSparta
Bristle MaterialNylon