Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Chef-Master

Model # :WBB2019417

MPN #: 90011

Chef-Master 90011 - Butane Stove, Portable

Product Description
  • High heat output of 10,000 BTU/HR. high impact protective carrying case
  • Automatic piezo electronic ignition system
  • In line regulator with pressure sensing shut off
  • Adjustable heat range, from boil to simmer
PRICE
$51.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/4 in
Width4-1/4 in
Height14-11/16 in
Weight5 lbs

Product Details

DescriptionButane Stove, Portable
Number of Burners1
BrandChef-Master