- Portable
- Adjustable heat range from boil to simmer
- In-line regulator with pressure sensing shut off
- Automatic piezo electric ignition
- Heat transfer plate
- Wind guard
- High impact carrying case
- 15,000 BTU/Hr
- ETL certified
Mr. Bar-B-Q 90019 - Portable Stove, 15000,BTU
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$76.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
| Width | 4 in |
| Weight | 29 lbs |
Product Details
| Number of Burners | 1 |
| Description | Butane Portable Stove, 15000 BTU |
| Brand | Mr. Bar-B-Q |