Beta 900/C39N 39 Piece Socket and Bit Set with Case - 11 1/4" Drive Sockets, 21 Bits, 7 Accessories
Write a Review
|
Questions & Answers (0)
Product Description
The Beta 900/C39N 39-piece socket, bit and accessories set set includes 1/4" square drive handles and metric sockets, and a range of 1/4" hex drive bits in a sturdy plastic case for storage and organization. The 21-piece bits include (3) slotted bits 0.6x4.5, 1.2x6.5, 1.2x8 mm, (3) Phillips #1, #2, #3, (3) Pozidriv-Supadriv PZ1, PZ2, PZ3, (5) hex bits 2.5, 3, 4, 5, 6 mm and (7) Tamper Resistant Torx bits T10, T15, T20, T25, T27, T30, T40. The (11) 1/4" drive 6-point metric hand sockets are 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 and 14 mm. Accessories included are: (2) 1/4" drive socket extensions 50 and 100 mm, 1/4" drive universal joint, 1/4" drive spinner handle 128 mm, 1 socket adapter, 1 socket holder and 1 reversible ratchet.
PRICE
$235.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Socket Depth Style | Standard |
| Set Size Range | 5-14mm |
| Drive Size | 1/4 in |
Product Details
| Type | Hand Socket |
| Socket/Wrench Points | 6 |
| Measuring System | Metric |
| Number of Pieces | 39 |
| Impact Approved | N |
| Color | Black/Orange |
| Brand | Beta |