Eclipse Tools 902-015 Cable Tie, 7-7/8" x 1/8", Neutral, 100 Pcs
Write a Review
|
Questions & Answers (0)
Product Description
7-7/8" x .1" Bag of 100 pcs.
PRICE
$2.57
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-7/8 in |
| Width | 3/16 in |
| Size | 7-7/8" x 1/8" |
Product Details
| Material | Nylon |
| Package Quantity | 100 |
| Description | Cable Tie |
| Color | White |
| Manufacturers Part Number | 902-015 |
| Brand | Eclipse |