Designed to work the way it's most comfortable for you.
Features:
- Ratchet device permits lever to be used in most convenient position
- Hand wheel advanced ram to work quickly
- Counterweight returns lever quickly after down stroke
- Pedestal available
Weights & Dimensions
| Length | 21-1/2 in |
| Width | 29 in |
| Height | 58 in |
| Weight | 1045 lbs |
| Largest Arbor | 5-1/4 in |
| Max Ram to Table Plate | 24-1/2 in |
| Ram Size | 2x2x23 in |
| Max Diameter Work | 20 in |
| Max Ram to Table | 26 in |
| Throat | 10 in |
Product Details
| Type | Ratcheting |
| Leverage Ratio | 55:1 |
| Manufacturers Part Number | 902006 |
| Max Pressure | 5 Tons psi |
| Brand | Dake |