Fractional Socket Set, 1/2" Drive, 6 Point, 13 Piece, Short
Write a Review
|
Questions & Answers (0)
Product Description
Fractional Socket Set, 1/2" Drive, 6 Point, 13 Piece, Short
13-piece fractional set includes shallow sockets from 7/16"-1-1/4". All are 1/2" drive. Manufactured with heat-treated chrome vanadium steel. All sockets are 6-point. Packaged on socket rail.
13-piece fractional set includes shallow sockets from 7/16"-1-1/4". All are 1/2" drive. Manufactured with heat-treated chrome vanadium steel. All sockets are 6-point. Packaged on socket rail.
PRICE
$72.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 1/2 in |
| Size | Asstd. |
Product Details
| Type | Short |
| Number of Pieces | 13 |
| Material | Chrome Vanadium Steel |
| Manufacturers Part Number | KTI-23110 |
| Brand | K-Tool International |