RIDGID® 92437 Drive & Groove Roll Set for 1-1/4"-1-1/2" Sch. 10 or 40 Steel, SS, PVC (for use with 915 Roll Groover)"
RIDGID® 92437 Drive & Groove Roll Set for 1-1/4"-1-1/2" Sch. 10 or 40 Steel, SS, PVC
|
Questions & Answers (0)
Product Description
PRICE
$599.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pipe/Tube Size | 1-1/4" - 1-1/2" |
Product Details
| Style | Manual |
| Package Quantity | 1 |
| Description | Drive & Groove Roll Set |
| Manufacturers Part Number | 92437 |
| Tool Material | Sch. 10 or 40 Steel, Stainless Steel, PVC |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |