Allegro 9200-02 Full Mask Low Pressure System, 2 Workers, 50' Hose
Write a Review
|
Questions & Answers (0)
Product Description
The Full Mask System provides a portable air source for one respirator user. They include two full mask supplied air respirators, a 3/4 hp pump and 50 foot breathing air hose.
PRICE
$3,829.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 75 lbs |
| Size | One Size in |
| Hose Length | 50 ft |
Product Details
| Type | Supplied Air System |
| CFM | 0-10 CFM CFM |
| Power Requirements | 115V/230V AC Single ∅, 8.3 A |
| Horsepower | 3/4 HP HP |
| Color | Black |
| People Served | 2 |
| For Use With | Works Well In A Variety Of Environments Including Painting Or Refinishing Booths |
| Includes | Two Full Mask Respirator, 3/4 HP Ambient Air Pump, 50' Hose |
| Material | Silicone, Polycarbonate, Steel, PVC |
| Description | Full Mask Low Pressure System |
| Package Quantity | 1 |
| Manufacturers Part Number | 9200-02 |
| PSI | 2-12 PSI working, 15 PSI Max psi |
| Couplers | OBAC |
| Brand | Allegro Industries |
Warranty
| Warranty | 12 Months From The Date Of Purchase |
Compliance & Certifications
| Certifications | UL Recognized, CSA Certified |