Allegro 9247-02 Deluxe Supplied Air Shield/Helmet System, 2 Worker, 50' Hose
Write a Review
|
Questions & Answers (0)
Product Description
Allegro's Deluxe Supplied Air Shield uniquely provides all in one head, eye, face and respiratory protection against hazardous airborne contaminates and flying debris. It delivers a constant and plentiful supply of clean purified air. Allegro's superbly balanced Deluxe Supplied Air Shield System is offered as a complete system for two workers. They include two shields, 1½ hp ambient air pump and 50 feet of breathing hose. Complies with ANSI Z87.1+.
PRICE
$7,139.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 144 lbs |
| Size | One Size in |
| Hose Length | 50 ft |
Product Details
| Type | Supplied Air System |
| CFM | 0-20 CFM (Adjusted Via Pressure Relief Valve) CFM |
| Power Requirements | 115V/230V AC Single Phase, 60 Hz, 115V(12.4 A) 230V(6.2A) |
| Horsepower | 1-1/2 HP HP |
| Color | Black |
| People Served | 2 |
| For Use With | Applicable For Chemical Handling And Clean-Up |
| Includes | Two Air Shields/Helmet, 1 1/2 HP Ambient Air Pump, 50' Hose |
| Material | ABS, Polycarbonate, Steel, PVC |
| Description | Deluxe Supplied Air Shield/Helmet System |
| Package Quantity | 1 |
| Manufacturers Part Number | 9247-02 |
| PSI | 2-12 PSI working, 15 PSI Max psi |
| Couplers | OBAC |
| Brand | Allegro Industries |
Warranty
| Warranty | 12 Months From The Date Of Purchase |
Compliance & Certifications
| Certifications | UL Recognized, CSA Certified |