Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Allegro Industries

Model # :WBB2210581

MPN #: 9904

Allegro 9904 Deluxe Supplied Air Shield/Helmet, No Flow Valve

Product Description
The ultimate Personal Protective Equipment (PPE) solution for industrial manufacturing environments that demand respiratory protection from contaminates. Our Deluxe Supplied Air Shield/Helmet uniquely provides all in one head, eye, face and respiratory protection against hazardous airborne contaminates and flying debris. Ergonomically designed with superb balance, no fit testing required and can be worn by personnel with beards and facial hair. Complies with ANSI Z89.1 Type 1 Class G for head protection; ANSI Z87.1+ for face-shield/eye protection. NIOSH approved

PRICE
$1,035.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight4 lbs
SizeOne Size in

Product Details

TypeRespirator
ColorBlack
People Served1
For Use WithLow Or High Pressure Air Source Depending On The Air Control Device
IncludesSupplied Air Shield/Helmet, Hose
MaterialABS, Polycarbonate
DescriptionDeluxe Supplied Air Shield/Helmet, No Flow Valve
Package Quantity1
Manufacturers Part Number9904
BrandAllegro Industries

Warranty

Warranty12 Months From The Date Of Purchase

Compliance & Certifications

CertificationsNIOSH Approved, Meets ANSI Z87.1