Allegro 9248-02 Deluxe Supplied Air Shield/Helmet System, 2 Workers, 50' Hose & ADF
Write a Review
|
Questions & Answers (0)
Product Description
Allegro's Deluxe Supplied Air Shield and Welding Helmet is performance proven and a cost effective system used by foundries, aluminum plants, mines, chemical plants, refineries, auto manufacturers, metal working and fabrication. The Supplied Air Respirator delivers a constant and powerful supply of breathable air from a clean air source. They include two shields/ welding helmets, a 1½ hp ambient air pump and 50 feet of breathing hose. NIOSH approved/ANSI certified "all in one" system provides respiratory, head, eye and face protection.
PRICE
$8,379.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 141 lbs |
| Size | One Size in |
| Hose Length | 50 ft |
Product Details
| Type | Supplied Air System |
| CFM | 0-20 CFM (Adjusted Via Pressure Relief Valve) CFM |
| Power Requirements | 115V/230V AC Single Phase, 60 Hz, 115V(12.4 A) 230V(6.2A) |
| Horsepower | 1-1/2 HP HP |
| Color | Blue |
| People Served | 2 |
| For Use With | Applicable For Chemical Handling And Clean-Up |
| Includes | Two Air Shields/Helmet, 1 1/2 HP Ambient Air Pump, 50' Hose |
| Material | ABS, Polycarbonate, Steel, PVC |
| Description | Deluxe Supplied Air Shield w/Welding Helmet System |
| Package Quantity | 1 |
| Manufacturers Part Number | 9248-02 |
| PSI | 2-12 PSI working, 15 PSI Max psi |
| Couplers | OBAC |
| Brand | Allegro Industries |
Warranty
| Warranty | 12 Months From The Date Of Purchase |
Compliance & Certifications
| Certifications | UL Recognized, CSA Certified, ANSI Z87.1+, ANSI Z89.1 Type 1 Class G |