LabExact® 934-AH® 1.5um Binderless Glass Microfiber Filter Media, 11cm, 100/PK
Write a Review
|
Questions & Answers (0)
Product Description
Grade 934-AH® - Fine porosity, fast flow rate, with a 1.5µm size particle retention. This material is the standard for volatile suspended solids content and related measurements (Standard Methods 2540D and EPA Method 160.2). Also widely used in cell harvesting applications and RIA scintillation counting. Binderless borosilicate glass microfiber enables use up to 550°C.
The trademark 934-AH® is owned by GE Healthcare/Whatman Inc. and used under exclusive license for purposes of private label.
The trademark 934-AH® is owned by GE Healthcare/Whatman Inc. and used under exclusive license for purposes of private label.
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 1.5um |
| Diameter | 11 CM |
Product Details
| Type | Glass Microfiber Filter |
| Material | Glass Microfiber |
| Sterile | No |
| Package Quantity | 100 |
| Description | Grade 934-AH |
| Color | White |
| Manufacturers Part Number | LE-AH1100 |
| Grade | 934-AH |
| Retention | 1.5 |
| Brand | LabExact |