Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LabExact

Model # :WBB3777925

MPN #: LE-AH-WD-4700

LabExact® 934-AH® 1.5um Binderless Glass Microfiber Filter Media, Prewashed, 4.7cm, 100/PK

Product Description
Binder free glass microfiber used for Determination of Total Suspended Solids (Standard Method 2540 D. and EPA Method 160.2) and Volatile Suspended Solids.

Features:
  • 934-AH® Pre-washed and weighed for high heat applications >550°
  • Washed, dried, desiccated and fired to 550°C
  • Weighed to 4 decimal place resolution
  • Industry standard 934-AH® glass microfiber filter, ready to use
  • Meets requirements for use with VSS and TSS analysis
  • Compares to Whatman RTU series, Environmental Express Pro Weigh series, Ahlstrom Munksjo 169W series


PRICE
$135.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pore Size1.5um
Diameter4.7 CM

Product Details

TypeGlass Microfiber Filter
MaterialGlass Microfiber
SterileNo
Package Quantity100
DescriptionGrade 934-AH (Prewashed)
ColorWhite
Manufacturers Part NumberLE-AH-WD-4700
Grade934-AH (Prewashed)
Retention1.5
BrandLabExact