Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3211810

MPN #: 7000050038

Scotch® 665 Double Sided Tape 1" x 36 Yds., 3.5 mil, Clear, Boxed - Pkg Qty 36

Product Description
Scotch® Permanent Double Sided Tape offers a neat, clean, strong and long-lasting way to discreetly hold things together. Use this permanent double sided tape for scrapbooking or card making. It's especially handy in craft kits for adults and kids, and you can also use this photo-safe tape in your office or back to school supplies bin. Try it with your art and craft projects, photo books, posters, displays, mounting projects, book covers and collating documents. Both sides are coated with permanent adhesive, giving a strong, secure hold and providing a less messy alternative to glue and other adhesives. The tape itself does not have a peel away liner, unlike scrapbooking tape, but you will need to remove the protective liner before dispensing the tape. Scotch® Double Sided Tape is a convenient addition to your school or home office supplies. The best projects start with the No. 1 selling home and office tape (based on 2022 NPD data). By choosing to use the right tape, you're choosing to create a better result. Scotch® Brand offers a full line of tapes specifically designed for the various demands of the project or job.

Tape With No Lining, Has Protective WrapTransparent tape coated with permanent adhesive on both sides is photo safe. Pulls off the roll smoothly and cuts easily. Resists drying out. Fits 3-inch core countertop dispensers.

Features:
  • Tape With No Lining, Has Protective Wrap: There is an 8"" protective liner that needs to be removed before tape can start dispensing
  • Ideal For School, Art And Office Supplies: Perfect for creating scrapbooks, cardmaking, paper crafts, gift wrapping, home decor projects, collages, holding work documents together, mixed media art and party decorations
  • Refill Tape: Tape glides off easy-to-use Scotch® tape dispensers (sold separately) smoothly and cuts easily
  • Package Contents: One package with one tape roll that is 1 in. x 1296 in., with a 3-in. core


PRICE
$477.00  Sold in packages of 36 / $13.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width1
Thickness3.5
Core Size3 in

Product Details

TypePermanent Double Sided Tape
MaterialUPVC
Package Quantity36
DescriptionUPVC Tape
ColorClear
Manufacturers Part Number7000050038
Tape DutyLight
BrandScotch