Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB2264726

MPN #: 1490-YE

ENPAC® 95 Gallon SpillPack Spill Kit, Universal, Easy-Off Lid, Yellow, 1490-YE

Product Description
ENPAC® Refill For 20 Gallon SpillPack Spill Kit, Aggressive, 1421-RF

An empty Spill Kit is a disaster waiting to happen. Easily ensure your Spill Kits are properly stocked with this refill Spill Kit. It contains everything included with the original Spill Kit to return yours to factory new condition. Oil Only absorbents repel water while absorbing oils and fuels. Aggressive absorbents are best suited for very hazardous chemicals and are yellow in color to serve as a visual aid that a spill has occurred.

Spill Spill Kit Refill Includes
  • 1- Gallon Jug ENSORB®
  • 20- Aggressive Absorbent Pads
  • 6- Medium Aggressive Socks
  • 1- Pack wipers
  • 2- Disposal bags and ties
  • 1- Pair nitrile gloves
  • 1- Pair goggles
  • 1- Emergency response guidebook
  • 1- Instruction sheet and SDS
PRICE
$589.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
589.00
Buy 4 units - 6 units
559.00Save $30.00 (5%)
Buy 7+ units
539.00Save $50.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31-1/2 in
Width31-1/2 in
Height41-1/2 in
Weight65
Sock Size3 x 48, 3 x 96 in
PerforationsYes
Container Size95 gal
Pad Size15 x 17 in
Absorbency WeightMedium

Product Details

WheelsNo
For Use WithWater & Oil Based Liquids
Container MaterialPolyethylene
Drum Capacity95 gal
Manufacturers Part Number1490-YE
BrandENPAC
TypeUniversal Spill Kit
ColorYellow
Socks10
Capacity/Absorption Gallons55 gal
Pads100
Fluids AbsorbedUniversal
Package Quantity1
DescriptionPoly-SpillPack Spill Kit , Easy-Off Lid
Container TypeDrum
Number of Pads100
Number of Gloves2 Pairs

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsEPA 40 CFR 112, 29 CFR 1910.22