Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
3M

Model # :WBB3211801

MPN #: 7010300201

3M™ 9500PC Double Coated Tape, 4" x 36 Yds., 5.6 mil, Clear - Pkg Qty 8

Product Description
3M™ Double Coated Tape 9500PC is a 5 mil (0.14 mm) 350 high performance acrylic adhesive double coat with a thin polyester carrier film on a 58#, 4.5 mil unprinted, polycoated kraft paper liner. The adhesive excels on low surface energy (LSE) substrates and at high temps.

Our 3M™ Double Coated Tape 9500PC has a 1.0 mil polyester carrier for improved dimensional stability and handling - especially in die cutting and laminating applications. This tape can be used to laminate high performance plastics and difficult substrates, while delivering broad temperature resistance. Toward that end, this tape can be used in temperatures ranging from -40°F (-40°C) to 350°F (177°C). Additionally, users enjoy medium UV resistance, helping to expand the durability and longevity of this product.

Recommended Applications:
  • Bonding low surface energy (LSE) plastics such as polypropylene and polyethylene
  • High temperature applications
  • Die cutting
  • Laminating
3M™ Adhesive 350 family is a medium-firm acrylic adhesive that provides excellent shear holding power and initial adhesion; as well as high wet grab, temperature and UV resistance. The liner reduces edge burr during hard tool die cutting, improving accuracy and potentially improving throughput. Collectively, these features make this tape suitable for use in various applications across different industries, including: converter solutions, transportation, specialty vehicle, metalworking, automotive, oil and gas, medical, signage, military and government, general industrial, appliance and electronics.

PRICE
$1,327.60  Sold in packages of 8 / $165.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width4
Thickness5.6
Core Size3 in

Product Details

TypeDouble Coated Tape
MaterialPolyester
Package Quantity8
DescriptionPolyester Tape
ColorClear
Manufacturers Part Number7010300201
Brand3M