Allegro 9509-50 12 Inch Axial AC High Output Metal Blower
Write a Review
|
Questions & Answers (0)
Product Description
For applications requiring larger amounts of air output the High Output 12" blower offers portability and minimal weight.
PRICE
$1,165.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 25 ft |
| Fan Diameter | 12 in |
| Gauge | 16 |
Product Details
| RPM | 3450 rpm |
| Type | Axial Blower |
| CFM | 1598/1675/2202 CFM |
| Horsepower | 1/2 HP |
| Color | Safety Orange |
| Amperage | 6 A |
| Hertz | 60 Hz |
| RPM High | 3,450 rpm |
| Voltage | 115 V |
| Material | Steel |
| Plug Type | NEMA 5-15 (grounded three-prong) |
| Manufacturers Part Number | 9509-50 |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Recognized, CSA Certified |