Allegro Industries® Large Metal Venturi Blower, 5435 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Compressed air or saturated steam is the power source for our venturi blower line. Small volumes of high velocity air (from the compressed air source) run through the casting and out the nozzle jets, creating a venturi action or pulling action that creates large volumes of air through the venturi and out the air diffuser. A 1/2" hose with a "crows foot" connection is recommended from your air supply source to the side inlet connection. The compressor size required can be determined by checking the chart on air consumed at various inlet pressures. Operate this venturi blower on air or steam lines limited to 140 psi. The product has a limited warranty of 1 year.
PRICE
$755.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Height | 49 in |
| Weight | 36 lbs |
| Fan Diameter | 14-1/4 in |
Product Details
| Type | Venturi Blower |
| CFM | 4215/4810/5435 CFM |
| Color | Mill Finish |
| Finish | Galvanized |
| Material | Steel |
| Manufacturers Part Number | 9518-08 |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |