Allegro Industries® High Output Electric Blower, 1570 CFM, 3/4 HP
Write a Review
|
Questions & Answers (0)
Product Description
This product is for environments that require faster purge time or larger confined spaces, this high output blower offers the same features as the standard blower, with a cage-enclosed 3/4 hp motor for higher CFM output. Tough polyethylene housing offers lightweight durability and the metal safeguards and steel fan offer greater safety. The product has a limited warranty of 1 year.
PRICE
$1,579.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/2 in |
| Width | 18-1/2 in |
| Height | 20 in |
| Weight | 45 lbs |
| Cord Length | 6 ft |
| Bus Wire Gauge | 16/3 AWG |
| Fan Diameter | 8 in |
Product Details
| Blade Material | Steel Wheel |
| Motor Type | Totally Enclosed |
| Material | Polyethylene |
| Phase | 1 |
| Plug Type | NEMA 5-15 |
| Manufacturers Part Number | 9504-50 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Allegro Industries |
| RPM | 1725 rpm |
| Type | Blower Fan |
| CFM | 900/1100/1570 CFM |
| Horsepower | 3/4 HP |
| Color | Safety Orange |
| Amperage | 5.40 A |
| Hertz | 60 Hz |
| RPM High | 1,725 rpm |
| Voltage | 115 / 230 V |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Listed, CSA Certified |