Allegro Industries® Axial Explosion Proof Blower, W/ 15' Ducting, 1570 CFM, 3/4 HP
Write a Review
|
Questions & Answers (0)
Product Description
The 8" heavy duty explosion proof ventilation systems include all the most-asked-for equipment you need for your confined space site. The product has a limited warranty of 1 year.
PRICE
$3,209.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 25 ft |
| Fan Diameter | 8 in |
Product Details
| RPM | 1725 rpm |
| Type | Explosion Proof Blower System with MVP |
| CFM | 900/1100/1570 CFM |
| Horsepower | 3/4 HP |
| Color | Orange |
| Amperage | 10.60 A |
| Hertz | 60 Hz |
| RPM High | 1,725 rpm |
| Motor Type | Explosion Proof |
| Voltage | 115 / 230 V |
| Includes | 6', 15' Ducting w/ Storage Bag & Manhole Ventilation Passthrhru |
| Material | Polyethylene |
| Plug Type | NEMA 125V 20A, Hazardous Location ECP” Type |
| Manufacturers Part Number | 9520-03M |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Listed, CSA Certified |