Allegro Axial Blower With 15' Duct & Canister 9514, 8" Dia., 1/3HP, 1275 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Engineered for convenience, this 8" axial blower is an all-in-one ventilation system. The design allows ducting to collapse into a built-in canister for easy storage. The unit can also be stored vertically to use a minimum amount of space. Includes blower, built-in storage canister and 15 or 25 feet of ducting. Certified to CSA STD C22.2 No 113. Air delivery certified CEESI.
PRICE
$865.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 13-5/8 in |
| Height | 15 in |
| Weight | 32 lbs |
| Cord Length | 6 ft |
| Bus Wire Gauge | 16/3 AWG |
| Fan Diameter | 8 in |
Product Details
| Number of Blades | 6 |
| Blade Material | Polypropylene, Aluminum Hub |
| Material | Steel |
| Phase | 1 |
| Plug Type | NEMA 5-15P |
| Manufacturers Part Number | 9514 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Allegro Industries |
| RPM | 3200 rpm |
| Type | Axial Blower with Canister & Ducting |
| CFM | 582/661/1275 CFM |
| Horsepower | 1/3 HP |
| Color | Safety Orange |
| Amperage | 3 A |
| Hertz | 60 Hz |
| RPM High | 3,200 rpm |
| Voltage | 120 V |
| Includes | Canister & 15' Ducting |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Certified To CSA Standard C22.2 No. 113 |