This lightweight, corrosion, UV and chemical resistant polyethylene housing offers a superior design with durable construction. Corrosion, UV and Chemical Resistant
Allegro 9536 8 Inch Axial DC Plastic Blower, 12V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$389.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fan Diameter | 8 in |
Product Details
| RPM | 3800 rpm |
| Type | Axial Blower |
| CFM | 442/526/816 CFM |
| Horsepower | 1/4 HP |
| Color | Safety Orange |
| Amperage | 22 A |
| Hertz | 60 Hz |
| RPM High | 3,800 rpm |
| Voltage | 12 V |
| Material | Polyethylene |
| Plug Type | 15' Alligator Clips |
| Manufacturers Part Number | 9536 |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |