Lightweight, portable and durable, this high output 16" blower is ideally suited for large confined spaces. Corrosion, UV and Chemical Resistant
Allegro 9553 16 Inch Axial AC Plastic Blower
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$899.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 20 ft |
| Fan Diameter | 16 in |
Product Details
| RPM | 3450 rpm |
| Type | Axial Blower |
| CFM | 2250/2350/3200 CFM |
| Horsepower | 1 HP |
| Color | Safety Orange |
| Amperage | 9 A |
| Hertz | 60 Hz |
| RPM High | 3,450 rpm |
| Voltage | 115 V |
| Material | Polyethylene |
| Plug Type | NEMA 5-15P |
| Manufacturers Part Number | 9553 |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Listed, CSA Certified |