Allegro Industrial Blower 9539-08, 8" Dia., 1/3HP, 865 CFM
Write a Review
|
Questions & Answers (0)
Product Description
This lightweight portable blower is ideally suited for light industrial or utility applications. Maximum airflow is perfect for confined spaces. Super quiet, safety orange, molded carry handle and enclosed electrical components with built in On/Off switch are features that make this such a valuable tool. Stackable design allows for multiple units to be used in minimum space. Ducting can be added to both inlet and outlet side of blower. Single phase.
PRICE
$379.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 12-1/2 in |
| Height | 18-1/2 in |
| Weight | 16 lbs |
| Cord Length | 20 ft |
| Fan Diameter | 8 in |
Product Details
| RPM | 3400 rpm |
| Type | Blower Fan |
| CFM | 350/550/865 CFM |
| Horsepower | 1/3 HP |
| Color | Safety Orange |
| Amperage | 4.50 A |
| Hertz | 50/60 Hz |
| RPM High | 3,400 rpm |
| Voltage | 115 / 230 V |
| Material | Polyethylene |
| Phase | 1 |
| Plug Type | NEMA 5-15P |
| Manufacturers Part Number | 9539-08 |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Listed, CSA Certified |