Allegro Industries® Axial Blower W/ 15' Ducting, 2359 CFM, 1/2 HP
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight, portable and durable, this 16" DC blower has a 1/2 HP motor with a six blade impeller in a rugged housing. Comes with 15' ducting. The product has a limited warranty of 1 year.
PRICE
$2,019.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 15 ft |
| Fan Diameter | 16 in |
Product Details
| RPM | 1750 rpm |
| Type | Axial Blower with Canister & Ducting |
| CFM | 1587/1666/2359 CFM |
| Horsepower | 1/2 HP |
| Color | Safety Orange |
| Amperage | 39 A |
| Hertz | 60 Hz |
| RPM High | 1,750 rpm |
| Voltage | 12 V |
| Includes | Canister & 15' Ducting |
| Material | Polyethylene |
| Manufacturers Part Number | 9556-15 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |