Allegro Industries® Axial Plastic Blower W/ 25' Ducting, 1330 CFM, 1/4 HP
Write a Review
|
Questions & Answers (0)
Product Description
High output from a compact axial blower, designed for easy use and storage without sacrificing airflow. Comes with 25' of ducting. The product has a limited warranty of 1 year.
PRICE
$1,025.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 15 ft |
| Fan Diameter | 12 in |
Product Details
| RPM | 3800 rpm |
| Type | Axial Blower with Canister & Ducting |
| CFM | 808/1005/1330 CFM |
| Horsepower | 1/4 HP |
| Color | Safety Orange |
| Amperage | 22 A |
| Hertz | 60 Hz |
| RPM High | 3,800 rpm |
| Voltage | 12 V |
| Includes | Canister & 25' Ducting |
| Material | Polyethylene |
| Manufacturers Part Number | 9546-25 |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETL, CE |