Allegro Industries® Axial Blower System W/ 15' Ducting, 1842 CFM, 1 HP
Write a Review
|
Questions & Answers (0)
Product Description
The 12" AC plastic ventilation systems include all the most-asked-for equipment you need for your confined space site. The product has a limited warranty of 1 year.
PRICE
$1,579.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 13 ft |
| Fan Diameter | 12 in |
Product Details
| RPM | 3400 rpm |
| Type | Axial Blower System with MVP |
| CFM | 933/1000/1842 CFM |
| Horsepower | 1 HP |
| Color | Orange |
| Amperage | 11 A |
| Hertz | 60 Hz |
| RPM High | 3,400 rpm |
| Voltage | 115 / 230 V |
| Includes | 6', 15' Ducting w/ Storage Bag & Manhole Ventilation Passthrhru |
| Material | Polyethylene |
| Plug Type | NEMA 5-15P |
| Manufacturers Part Number | 9520-43M |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Listed, CSA Certified, CE Certified |