Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bevco

Model # :WBB3197552

MPN #: 3600-P-CADS/5

Bevco® Versa Backless Polyurethane Stool, 24" - 29"H Seat, Black

Product Description
Bevco's® sturdy construction and modern design of the Versa backless stool is ideal for a wide range of applications, including general office, medical, laboratory and factory.

Features:
  • The 14" diameter, 2" thick black polyurethane seat is impervious to water, oil, and most chemicals
  • The non-slip surface is puncture-resistant and easy to clean
  • The pneumatic height adjustment allows stress-free seat height changes from 24" - 29"
  • The stool features a sturdy 22" diameter tubular steel base with welded footring
  • CADS/5 Dual-wheel hard-floor casters

PRICE
$309.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth22 in
Weight Capacity300 lbs
Weight24 lbs
Seat Width14 in
Seat Depth14 in
Seat Height24 - 29 in
Min Seat Height24 in
Max Seat Height29 in
Seat Height Range24 - 29 in
BaseBlack Tubular Steel

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeNon-Tilt
Arm TypeArmless
Manufacturers Part Number3600-P-CADS/5
CollectionVersa
BrandBevco
TypeBackless Stool
ColorBlack
SeriesVersa
CastersYes
Number of Seats1
Seat Color FamilyBlack
Package Quantity1
DescriptionBackless Stool
Frame MaterialSteel
Back TypeBackless
Seat MaterialPolyurethane

Warranty

Warranty12

Compliance & Certifications

CertificationsANSI/BIFMA, GreenGuard