Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bevco

Model # :WBB3251385

MPN #: 3500-P-3850S/5

Bevco® Versa Stool, Polyurethane Seat, Backless, 23" - 33"H Seat, Black

Product Description
Bevco's® sturdy construction and modern design of the Versa backless stool is ideal for a wide range of applications, including general office, medical, laboratory and factory.

Features:
  • The 14" diameter, 2" thick black polyurethane seat is impervious to water, oil, and most chemicals
  • The non-slip surface is puncture-resistant and easy to clean
  • The pneumatic height adjustment allows for stress-free seat height changes from 23" - 33".
  • The stool features a sturdy 25" diameter black nylon base
  • Model comes with dual-wheel hard floor casters


PRICE
$209.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth25 in
Height33 in
Weight Capacity300 lbs
Seat Width14 in
Seat Depth14 in
Seat Height33 in
Min Seat Height23 in
Max Seat Height33 in
Base5-Star Base
Height Adjustability TypePneumatic

Product Details

Frame Color FamilyBlack
AntimicrobialNo
Arm TypeArmless
Manufacturers Part Number3500-P-3850S/5
BrandBevco
TypeScooter Stool
ColorBlack
SeriesVersa
Mobile or StationaryMobile
Seat Color FamilyBlack
Casters IncludedYes
Package Quantity1
DescriptionBackless Stool
Frame MaterialNylon
Back TypeBackless
Seat MaterialPolyurethane

Warranty

Warranty12

Compliance & Certifications

CertificationsANSI/BIFMA, GreenGuard
CAL 117 CertifiedNo