Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bevco

Model # :WBB2183115

MPN #: 9550M-E-V-BLK

Bevco® Integra ESD Vinyl Upholstered Chair, 2 Way, Medium Back, 21-1/2" - 31-1/2"H Seat, Black

Product Description
Bevco Integra-ESD Vinyl Upholstered Chair, Medium Back, Manual Back Adjustment, 5-Star Polished Aluminum Base, Mushroom Glides

BEVCO's INTEGRA series chairs offer around-the-clock reliability for a variety of workplace environments. Backrest styles are uniquely shaped for full back support and come standard with a heavy-duty polypropylene back shell to protect upholstery. The chairs resilient high-density foam provides long-last comfort. The 9000 series feature 5-Star polished aluminum bases. ESD Models meet ANSI/ESD STM12.1-2013 standards and feature six grounding points--ESD glides/casters and a brass drag chain.

Bevco's vinyl is anti-fungal and anti-bacterial meeting ASTM G21 and AATCC TM147 standards offering a cleaner and safer product. This vinyl offers superior strength and durability while being easy to clean.It has been rated to meet numerous standards including CAL 117, FMVSS 302 and NFPA 260.

Casters Sold Separately – Click Here

PRICE
$579.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth27 in
Weight Capacity300 lbs
Seat Width20 in
Seat Depth18 in
Seat Height21 - 31 in
Min Seat Height21 in
Max Seat Height31 in
Base5 Legged
Back Width17-1/2 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Arm TypeArmless
Manufacturers Part Number9550M-E-V-BLK
BrandBevco
TypeESD Chair
ColorBlack
SeriesIntegra
AntibacterialYes
Seat Color FamilyBlack
Upholstery MaterialVinyl
DescriptionUpholstered ESD Task Chair
Frame MaterialSteel
Back TypeHigh Back
Seat MaterialVinyl

Warranty

Warranty12 yr

Compliance & Certifications

CertificationsGreenGuard Gold/ANSI/BIFMA