Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3174680

MPN #: T95295792PK

3M™ 9579 Double Coated Film Tape, 3/4" x 36 Yds., 9 Mil, White - Pkg Qty 2

Product Description
3M™ 9579 Double Sided Film Tape hand-tearable polyethylene provides a clean removal from many surfaces.

Features:
  • High-tack adhesion to a variety of substrates including metals, plastics and glass
  • Very good shear holding power and offers one-piece removal from most surfaces
  • Use for slicing rough surface materials or coated materials
  • 3" core size
  • Ideal tape application temperature range is 70°F - 100°F


PRICE
$73.90  Sold in packages of 2 / $36.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
73.90
Buy 3 pkgs - 5 pkgs
71.90Save $2.00 (3%)
Buy 6+ pkgs
69.90Save $4.00 (5%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 yd
Width3/4 in
Thickness9 mil
Core Size3 in

Product Details

TypeDouble Coated Film Tape
MaterialPolyethylene
Package Quantity2
DescriptionDouble Coated Film Tape
ColorWhite
Manufacturers Part NumberT95295792PK
Tape DutyRegular
Brand3M