Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stanley

Model # :WBB966419

MPN #: 96-010

Stanley 96-010 1/4" & 3/8" Drive 75 PC. Polished Chrome Mechanic's Tool Set

Product Description
Stanley® 96-010, 1/4" & 3/8" Drive 75 Piece Mechanic's Tool Set

  • Chrome vanadium forged body for torque, strength and durability.
  • Full polished chrome finish for anti-corrosion protection.
  • Quick release switch & reversible mechanism for easy operation.
  • Knurled handle finish for increased slip resistance.
  • Durable carry case for storage and mobility.
  • Meets or exceeds ANSI specifications.
  • CONTAINS:1/4" Drive 6 Point Standard: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 Inch, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm. 1/4" Drive 6 Point Deep: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 Inch, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13 mm. 3/8" Drive 6 Point Standard: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 13/16 Inch, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 19 mm. 3/8" Drive 6 Point Deep: 3/8, 7/16, 1/2, 9/16 Inch, 10, 12, 13 mm. Accessories: 1/4" Drive Pear Head Ratchet, 1/4" Drive 3, 6" Extension Bars, 3/8" Drive 6 Point 5/8" Spark Plug Socket, 3/8" Drive Pear Head Ratchet, 3/8" Drive 3" Extension Bar. Blow-Molded Case.


  • PRICE
    $99.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    LengthVarious (Set) in
    Socket Depth StyleStandard & Deep
    SizeVarious (Set) in
    Opening SizeVarious (Set) in
    Set Size Range3/16"-13/16" & 4MM-19MM
    Drive Size1/4, 3/8 in

    Product Details

    TypeHand Socket Set
    Measuring SystemSAE(Fractional), Metric(MM)
    Number of Pieces75
    ColorSilver
    Ratchet Head StylePear
    Socket/Wrench Points6
    Impact ApprovedNo
    Flip Switch ReversibleYes
    RatchetingYes
    Manufacturers Part Number96-010
    BrandStanley