Allegro Industries® 16" Dia. Statically Conductive Ducting, 15'L
Write a Review
|
Questions & Answers (0)
Product Description
16" diameter statically conductive ducting (15' length), vinyl and polyester anti static materials, single-ply, retractable, non-collapsible design. The product has a limited warranty of 1 year.
PRICE
$919.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 ft |
| Diameter | 16 in |
| Fan Diameter | 16 in |
Product Details
| Material | Vinyl |
| Description | 16" Diameter Statically Conductive Ducting (15' Length) |
| Color | Black |
| Manufacturers Part Number | 9600-15EX |
| For Use With | Allegro Industries Model 9518-06, 9518-08, 9518-10, 9518-16 & 9518-18 |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |